

TIMKEN
TIMKEN
28150-99401
TIMKEN TIMKEN
Description
28150-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3" Outside Diameter; 13/16" Width; Single Row
Part #
28150-99401
BDI #
1424324
Details
44398.05
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28150-99401/p/1424324
Your Price
Ft 44,398 / each
Ft 64,345 / each BDIExpress
Ft 64,345 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.402
EAN
0053893655055
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
28150
Assembly Components
28150 (1) | 28300 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.9
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28150; 1-1/2" Bore; 3" Outside Diameter; 13/16" Width; Single Row
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter