TIMKEN
TIMKEN
28880-902A1
TIMKEN TIMKEN
Description
28880-902A1 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE SINGLE ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28880; 9-3/4" Bore; 12" Outside Diameter; 0.88" Width; Double Row
Part #
28880-902A1
BDI #
24624013
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/28880-902A1/p/24624013
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.311
EAN
0053893819044
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
28880
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 28880; 9-3/4" Bore; 12" Outside Diameter; 0.88" Width; Double Row
Assembly Width
0.88 Inch | 22.352 Millimeter
Bore
9.75 Inch | 247.65 Millimeter
Outside Diameter
12 Inch | 304.8 Millimeter