

TIMKEN
TIMKEN
29675-99401
TIMKEN TIMKEN
Description
29675-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29675; 2-3/4" Bore; 4-7/16" Outside Diameter; 1" Width; Single Row
Part #
29675-99401
BDI #
1424350
Details
44868.63
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/29675-99401/p/1424350
Your Price
Ft 44,869 / each
Ft 65,027 / each BDIExpress
Ft 65,027 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.954
EAN
0053893655185
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
29675
Assembly Components
29675 (1) | 29620 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
2.1
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 29675; 2-3/4" Bore; 4-7/16" Outside Diameter; 1" Width; Single Row
Bore
2.75 Inch | 69.85 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter