Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2984-90022 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
1333541 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

2984-90022

Description

2984-90022 TRB SINGLE ASSEMBLY ; POR NON RETURNABLE

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2984; 1-13/16" Bore; 3.347" Outside Diameter; 3.534" Flange Outside Diameter; 3/8" Width; Single Row

Part #

2984-90022

BDI #
1333541

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.584
EAN
0053893123097
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2984
Assembly Number
90022
Assembly Components
2984 (1) | 2924-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2984-90022
Weight / LBS
1.374
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2984; 1-13/16" Bore; 3.347" Outside Diameter; 3.534" Flange Outside Diameter; 3/8" Width; Single Row
Bore
1.813 Inch | 46.05 Millimeter
Assembly Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Flange Outside Diameter
3.534 Inch | 89.764 Millimeter