Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30202 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
215119 Tapered Roller Bearing Assemblies 

CONSOLIDATED BEARING CONSOLIDATED BEARING

30202

Description

30202 TAPERED ROLLER BEARING ; ASSEMBLY PRECISION 15MM BORE 35MM OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30202; 15MM Bore; 35MM Outside Diameter; 11.75MM Width; Single Row

Part #

30202

BDI #
215119

Details

413.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 413 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.054
EAN
0644075185691
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30202
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
30202
Weight / LBS
0.13
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30202; 15MM Bore; 35MM Outside Diameter; 11.75MM Width; Single Row
Bore
0.591 Inch | 15 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Assembly Width
0.463 Inch | 11.75 Millimeter