

TIMKEN
TIMKEN
30203 90KA1
TIMKEN TIMKEN
Description
30203 90KA1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30203; 17MM Bore; 40MM Outside Diameter; 13.25MM Width; Single Row
Part #
30203-90KA1
BDI #
1424356
Details
5188.81
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30203-90KA1/p/1424356
Your Price
Ft 5,189 / each
Ft 12,067 / each BDIExpress
Ft 12,067 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.077
EAN
0053893243368
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30203
Assembly Number
92KA1
Assembly Components
X30203 (1) | Y30203 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30203-90KA1
Weight / LBS
0.426
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30203; 17MM Bore; 40MM Outside Diameter; 13.25MM Width; Single Row
Bore
0.669 Inch | 17 Millimeter
Assembly Width
0.522 Inch | 13.25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter