KOYO
KOYO
30203JR
KOYO KOYO
Description
30203JR TAPERED ROLLER BEARING ; 0.669" BORE SR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30203; 17MM Bore; 40MM Outside Diameter; 13.25MM Width; Single Row
Part #
30203JR
BDI #
552244
Details
1511.05
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30203JR/p/552244
Your Price
Ft 1,511 / each
Ft 1,799 / each BDIExpress
Ft 1,799 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.08
EAN
0605790122880
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30203
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
30203JR
Weight / LBS
0.179
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30203; 17MM Bore; 40MM Outside Diameter; 13.25MM Width; Single Row
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Assembly Width
0.522 Inch | 13.25 Millimeter