

SKF
SKF
30210
SKF SKF
Description
30210 TAPERED ROLLER BEARING ; 50MM IDX90MM ODX21.75MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30210; 50MM Bore; 90MM Outside Diameter; 21.75MM Width; Single Row
Part #
30210
BDI #
1415461
Details
13712.92
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30210/p/1415461
Your Price
Ft 13,713 / each
Ft 26,371 / each BDIExpress
Ft 26,371 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.55
EAN
7316577326928
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.1905
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30210; 50MM Bore; 90MM Outside Diameter; 21.75MM Width; Single Row
Assembly Width
0.856 Inch | 21.75 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter