

SKF
SKF
30212
SKF SKF
Description
30212 TAPERED ROLLER BRG ; 60MMX110MMX23.75MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Part #
30212
BDI #
1415599
Details
18146.44
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30212/p/1415599
Your Price
Ft 18,146 / each
Ft 34,897 / each BDIExpress
Ft 34,897 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.9
EAN
7316577326942
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.94007
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30212; 60MM Bore; 110MM Outside Diameter; 23.75MM Width; Single Row
Assembly Width
0.935 Inch | 23.75 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter