

MGM BEARING
MGM BEARING
30219 A
MGM BEARING MGM BEARING
Description
30219 A ; 30219 A MGM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Part #
30219 A
BDI #
1476443
Details
949.2
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30219-A/p/1476443
Your Price
Ft 949 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Assembly Width
1.358 Inch | 34.5 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter