Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30219A https://www.bdiexpress.com/medias/INDZKLBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NjZ8aW1hZ2UvanBlZ3xhR0l4TDJneVlpODVOek00TmpFNU56UTRNemd5TG1wd1p3fGM3ZjlkY2YwYzYwY2YxZGJiZTM2MDg1ZmY1ZjQ3OGNmOWRhNDA0MmM0ZmY0MmY4ZDMzOGM3Y2ZkZmY5OGRmZmM
1479169 Tapered Roller Bearing Assemblies 

ZKL BEARINGS ZKL BEARINGS

30219A

Description

30219 A

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row

Part #

30219A

BDI #
1479169

Details

4416.94 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 4,417 / each BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.16
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30219
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zkl.cz
Weight / LBS
6.96661
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30219; 95MM Bore; 170MM Outside Diameter; 34.5MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Assembly Width
1.358 Inch | 34.5 Millimeter