Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30228-XL https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MDN8aW1hZ2UvanBlZ3xhRGMyTDJnMllpOHhNRFV4T0RRMU5EUTJPRFl6T0M5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHpNREI0TXpBd0xtcHdad3wyY2YzY2YyZGIyZDRiNGExZjY2MzBlNDBjMjAyYzA2MjQ2YTZlZmJlYmQzYzQ1NTljZThkYTUwMTljY2RkMDdh
1143530 Tapered Roller Bearing Assemblies 

FAG FAG

30228-XL

Description

30228-XL X-LIFE TAPERED ROLLER BEARING ; 140MM X 250MM X 42MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30228; 140MM Bore; 250MM Outside Diameter; 45.75MM Width; Single Row

Part #

30228-XL

BDI #
1143530

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
8.8
EAN
4047643099417
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30228
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
18.695
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30228; 140MM Bore; 250MM Outside Diameter; 45.75MM Width; Single Row
Bore
5.512 Inch | 140 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Assembly Width
1.801 Inch | 45.75 Millimeter