

TIMKEN
TIMKEN
30303-90KA1
TIMKEN TIMKEN
Description
30303-90KA1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Part #
30303-90KA1
BDI #
1424380
Details
6647.37
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30303-90KA1/p/1424380
Your Price
Ft 6,647 / each
Ft 15,459 / each BDIExpress
Ft 15,459 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.128
EAN
0053893246628
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30303
Assembly Number
92KA1
Assembly Components
X30303 (1) | Y30303 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
30303-90KA1
Weight / LBS
0.305
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30303; 17MM Bore; 47MM Outside Diameter; 15.25MM Width; Single Row
Outside Diameter
1.85 Inch | 47 Millimeter
Assembly Width
0.6 Inch | 15.25 Millimeter
Bore
0.669 Inch | 17 Millimeter