

TIMKEN
TIMKEN
30311M-90KM1
TIMKEN TIMKEN
Description
30311M-90KM1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30311; 55MM Bore; 120MM Outside Diameter; 127MM Flange Outside Diameter; 31.5MM Width; Single Row
Part #
30311M-90KM1
BDI #
1424388
Details
27278.77
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30311M-90KM1/p/1424388
Your Price
Ft 27,279 / each
Ft 63,439 / each BDIExpress
Ft 63,439 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.599
EAN
0053893978802
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30311
Assembly Number
90KM1
Assembly Components
X30311-K0N01 (1) | Y30311R-K0N01 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.58
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30311; 55MM Bore; 120MM Outside Diameter; 127MM Flange Outside Diameter; 31.5MM Width; Single Row
Assembly Width
1.24 Inch | 31.5 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Bore
2.165 Inch | 55 Millimeter