

SKF
SKF
30322
SKF SKF
Description
30322 TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30322; 110MM Bore; 240MM Outside Diameter; 56MM Width; Single Row
Part #
30322
BDI #
1419294
Details
423428.2
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30322/p/1419294
Your Price
Ft 423,428 / each
Ft 814,285 / each BDIExpress
Ft 814,285 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.88
EAN
7316577467560
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
30322
Assembly Components
X30322 (1) | Y30322 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
23.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30322; 110MM Bore; 240MM Outside Diameter; 56MM Width; Single Row
Outside Diameter
9.449 Inch | 240 Millimeter
Bore
4.331 Inch | 110 Millimeter
Assembly Width
2.205 Inch | 56 Millimeter