

NTN
NTN
30344
NTN NTN
Description
30344 TAPERED ROLLER BEARING ; NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30344; 220MM Bore; 460MM Outside Diameter; 97MM Width; Single Row
Part #
30344
BDI #
17140964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/30344/p/17140964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
66.7
EAN
0692314635445
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
30344
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
147.04833
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30344; 220MM Bore; 460MM Outside Diameter; 97MM Width; Single Row
Assembly Width
3.819 Inch | 97 Millimeter
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter