

SKF
SKF
31313/CL7C
SKF SKF
Description
31313/CL7C TAPERED ROLLER BRG ; 65MMX140MMX36MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31313; 65MM Bore; 140MM Outside Diameter; 36MM Width; Single Row
Part #
31313/CL7C
BDI #
1415483
Details
85532.72
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31313-CL7C/p/1415483
Your Price
Ft 85,533 / each
Ft 164,486 / each BDIExpress
Ft 164,486 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.384
EAN
7316579021722
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31313
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
5.20291
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31313; 65MM Bore; 140MM Outside Diameter; 36MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.417 Inch | 36 Millimeter