

FAG
FAG
31322-X-XL
FAG FAG
Description
31322-X-XL X-LIFE TAPERED ROLLER BEARING ; SGL ROW 110MM BORE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31322; 110MM Bore; 240MM Outside Diameter; 63MM Width; Single Row
Part #
31322-X-XL
BDI #
1143636
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31322-X-XL/p/1143636
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.06
EAN
4047643057035
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31322
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
31322X
Weight / LBS
27.117
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31322; 110MM Bore; 240MM Outside Diameter; 63MM Width; Single Row
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Assembly Width
2.48 Inch | 63 Millimeter