

SKF
SKF
31322 X
SKF SKF
Description
31322 X TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31322; 110MM Bore; 240MM Outside Diameter; 63MM Width; Single Row
Part #
31322 X
BDI #
1419303
Details
151767.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/31322-X/p/1419303
Your Price
Ft 151,767 / each
Ft 1,112,436 / each BDIExpress
Ft 1,112,436 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
12.13
EAN
7316577436696
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
31322
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
26.45547
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31322; 110MM Bore; 240MM Outside Diameter; 63MM Width; Single Row
Assembly Width
2.48 Inch | 63 Millimeter
Bore
4.331 Inch | 110 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter