

TIMKEN
TIMKEN
3193-99401
TIMKEN TIMKEN
Description
3193-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3193; 1-1/4" Bore; 2-55/64" Outside Diameter; 1-3/16" Width; Single Row
Part #
100058219
BDI #
1336785
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3193-99401/p/1336785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893652580
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3193
Assembly Components
3193 (1) | 3120 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.28
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3193; 1-1/4" Bore; 2-55/64" Outside Diameter; 1-3/16" Width; Single Row
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.859 Inch | 72.626 Millimeter
Assembly Width
1.188 Inch | 30.175 Millimeter