BDI APPROVED BEARING
BDI APPROVED BEARING
32009
BDI APPROVED BEARING BDI APPROVED BEARING
Description
32009
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Single Row
Part #
32009
BDI #
1468025
Details
998.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32009/p/1468025
Your Price
Ft 998 / each
Ft 1,917 / each BDIExpress
Ft 1,917 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
32009
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32009; 45MM Bore; 75MM Outside Diameter; 20MM Width; Single Row
Assembly Width
0.787 Inch | 20 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Bore
1.772 Inch | 45 Millimeter