

TIMKEN
TIMKEN
32010X-90KA1
TIMKEN TIMKEN
Description
32010X-90KA1 ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32010; 50MM Bore; 80MM Outside Diameter; 20MM Width; Single Row
Part #
32010X-90KA1
BDI #
1336823
Details
11715.35
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32010X-90KA1/p/1336823
Your Price
Ft 11,715 / each
Ft 27,245 / each BDIExpress
Ft 27,245 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.367
EAN
0053893805450
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32010
Assembly Number
92KA1
Assembly Components
X32010X (1) | Y32010X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32010X-90KA1
Weight / LBS
0.87
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32010; 50MM Bore; 80MM Outside Diameter; 20MM Width; Single Row
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.969 Inch | 50 Millimeter
Assembly Width
0.787 Inch | 20 Millimeter