Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32012 X/CL7C https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1416797 Tapered Roller Bearing Assemblies 

SKF SKF

32012 X/CL7C

Description

32012 X/CL7C (OLD=32012 X/QCL7C) ; HMIX-126/20

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32012; 60MM Bore; 95MM Outside Diameter; 23MM Width; Single Row

Part #

32012 X/CL7C

BDI #
1416797

Details

18673.72 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 18,674 / each
Ft 35,911 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.605
EAN
7316577836809
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32012
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.30073
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32012; 60MM Bore; 95MM Outside Diameter; 23MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Assembly Width
0.906 Inch | 23 Millimeter
Bore
2.362 Inch | 60 Millimeter