

TIMKEN
TIMKEN
32021X-9X026
TIMKEN TIMKEN
Description
32021 X ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32021; 105MM Bore; 160MM Outside Diameter; 35MM Width; Single Row
Part #
32021X-9X026 (SET1051)
BDI #
1424424
Details
60605.92
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32021X-9X026/p/1424424
Your Price
Ft 60,606 / each
Ft 140,944 / each BDIExpress
Ft 140,944 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.333
EAN
0053893754413
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X32021
Assembly Components
X32021X (1) | Y32021X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X32021; 105MM Bore; 160MM Outside Diameter; 35MM Width; Single Row
Assembly Width
1.378 Inch | 35 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
4.134 Inch | 105 Millimeter