

SKF
SKF
32040 X
SKF SKF
Description
32040 X TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Single Row
Part #
32040 X
BDI #
1419316
Details
729405.04
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32040-X/p/1419316
Your Price
Ft 729,405 / each
Ft 1,402,702 / each BDIExpress
Ft 1,402,702 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.61
EAN
7316577005816
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32040
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
41.44691
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32040; 200MM Bore; 310MM Outside Diameter; 70MM Width; Single Row
Assembly Width
2.756 Inch | 70 Millimeter
Bore
7.874 Inch | 200 Millimeter
Outside Diameter
12.205 Inch | 310 Millimeter