

SKF
SKF
32044 SKF
SKF SKF
Description
32044 SKF TAPERED ROLLER BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32044; 220MM Bore; 340MM Outside Diameter; 80MM Width; Single Row
Part #
32044 SKF
BDI #
21598765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32044-SKF/p/21598765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
32044
Assembly Components
X32044 (1) | Y32044 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32044; 220MM Bore; 340MM Outside Diameter; 80MM Width; Single Row
Bore
8.661 Inch | 220 Millimeter
Assembly Width
3.15 Inch | 80 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter