

NSK
NSK
32068
NSK NSK
Description
32068 TAPERED ROLLER BEARING ; LIGHT 340MM BOREX520MM ODX112MM W 1-ROW
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32068; 340MM Bore; 520MM Outside Diameter; 112MM Width; Single Row
Part #
32068
BDI #
24666905
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32068/p/24666905
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
83.261
EAN
0192661050514
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32068
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nsk.com
Weight / LBS
183.559
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32068; 340MM Bore; 520MM Outside Diameter; 112MM Width; Single Row
Bore
13.386 Inch | 340 Millimeter
Outside Diameter
20.472 Inch | 520 Millimeter
Assembly Width
4.409 Inch | 112 Millimeter