

CX BEARING
CX BEARING
32205 A
CX BEARING CX BEARING
Description
32205 A ; 32205 A CX
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Part #
32205 A
BDI #
1468001
Details
739.2
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32205-A/p/1468001
Your Price
Ft 739 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
32205
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32205; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Assembly Width
0.758 Inch | 19.25 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter