

TIMKEN
TIMKEN
32206B-90KA1
TIMKEN TIMKEN
Description
32206B-90KA1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32206; 30MM Bore; 62MM Outside Diameter; 21.25MM Width; Single Row
Part #
32206B-90KA1
BDI #
1424434
Details
14202.9
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32206B-90KA1/p/1424434
Your Price
Ft 14,203 / each
Ft 33,030 / each BDIExpress
Ft 33,030 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.279
EAN
0053893254647
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32206
Assembly Number
92KA1
Assembly Components
X32206-B (1) | Y32206-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32206B-90KA1
Weight / LBS
0.649
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32206; 30MM Bore; 62MM Outside Diameter; 21.25MM Width; Single Row
Assembly Width
0.837 Inch | 21.25 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter