

FLT BEARING
FLT BEARING
32213
FLT BEARING FLT BEARING
Description
32213 ; 32213 FLT
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 65MM Bore; 120MM Outside Diameter; 32.75MM Width; Single Row
Part #
32213
BDI #
1472978
Details
2625.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32213/p/1472978
Your Price
Ft 2,625 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.5
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.fltpolska.pl
Weight / LBS
3.30693
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32213; 65MM Bore; 120MM Outside Diameter; 32.75MM Width; Single Row
Bore
2.559 Inch | 65 Millimeter
Assembly Width
1.289 Inch | 32.75 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter