

TIMKEN
TIMKEN
32217-90KB3
TIMKEN TIMKEN
Description
32217-90KB3
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32217; 85MM Bore; 150MM Outside Diameter; 38.5MM Width; Single Row
Part #
32217-90KB3
BDI #
1424446
Details
45367.15
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32217-90KB3/p/1424446
Your Price
Ft 45,367 / each
Ft 105,505 / each BDIExpress
Ft 105,505 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.61
EAN
0053893824604
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32217
Assembly Number
92KA1
Assembly Components
X32217 (1) | Y32217 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32217-90KA1
Weight / LBS
5.847
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32217; 85MM Bore; 150MM Outside Diameter; 38.5MM Width; Single Row
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
1.516 Inch | 38.5 Millimeter