Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32221 A https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1468002 Tapered Roller Bearing Assemblies 

CX BEARING CX BEARING

32221 A

Description

32221 A ; 32221 A CX

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32221; 105MM Bore; 190MM Outside Diameter; 53MM Width; Single Row

Part #

32221 A

BDI #
1468002

Details

7313.25 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 7,313 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
CX BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
32221
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32221; 105MM Bore; 190MM Outside Diameter; 53MM Width; Single Row
Outside Diameter
7.48 Inch | 190 Millimeter
Assembly Width
2.087 Inch | 53 Millimeter
Bore
4.134 Inch | 105 Millimeter