

SKF
SKF
32236 J2/PEXV012DFC440
SKF SKF
Description
32236 J2/PEXV012DFC440 TAPERED RLR BRG
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32236; 180MM Bore; 320MM Outside Diameter; 182MM Width; Double Row
Part #
32236 J2/PEXV012DFC440
BDI #
24430955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32236-J2-PEXV012DFC440/p/24430955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
65.44
EAN
7316577551917
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32236
Assembly Components
32236 (2) | 32236 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32236; 180MM Bore; 320MM Outside Diameter; 182MM Width; Double Row
Outside Diameter
12.598 Inch | 320 Millimeter
Assembly Width
7.165 Inch | 182 Millimeter
Bore
7.087 Inch | 180 Millimeter