Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32305 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MDF8aW1hZ2UvanBlZ3xhRGcyTDJnMFlTOHhNRFV3TnpVeU9ETXdOamN4T0M5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8OWQ2MDUzMmE2ZGYzZDJlNDIwMmUyNGUxZGFkNzkyYTRjNTYzZmY4ZTM3ZTA2ZDA2YTczNmJlMjRlM2I1YTZlMQ
1419330 Tapered Roller Bearing Assemblies 

SKF SKF

32305

Description

32305 TAPERED ROLLER BRG ; 32305 J2

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32305; 25MM Bore; 62MM Outside Diameter; 25.25MM Width; Single Row

Part #

32305

BDI #
1419330

Details

11929.84 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 11,930 / each
Ft 22,942 / each
BDIExpress
QTY

Inventory

Total: 4

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.367
EAN
7316577327772
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32305
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
0.79366
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32305; 25MM Bore; 62MM Outside Diameter; 25.25MM Width; Single Row
Bore
0.984 Inch | 25 Millimeter
Assembly Width
0.994 Inch | 25.25 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter