BDI APPROVED BEARING
BDI APPROVED BEARING
32312
BDI APPROVED BEARING BDI APPROVED BEARING
Description
32312
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32312; 60MM Bore; 130MM Outside Diameter; 48.5MM Width; Single Row
Part #
32312
BDI #
1481858
Details
3647.7
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32312/p/1481858
Your Price
Ft 3,648 / each
Ft 10,422 / each BDIExpress
Ft 10,422 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32312
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32312; 60MM Bore; 130MM Outside Diameter; 48.5MM Width; Single Row
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.909 Inch | 48.5 Millimeter