ZKL BEARINGS
ZKL BEARINGS
32313A
ZKL BEARINGS ZKL BEARINGS
Description
32313
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32313; 65MM Bore; 140MM Outside Diameter; 51MM Width; Single Row
Part #
32313A
BDI #
1468861
Details
5242.65
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32313A/p/1468861
Your Price
Ft 5,243 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.77
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32313
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.zkl.cz
Weight / LBS
8.31143
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32313; 65MM Bore; 140MM Outside Diameter; 51MM Width; Single Row
Assembly Width
2.008 Inch | 51 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore
2.559 Inch | 65 Millimeter