Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

32314-9X026 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
1336956 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

32314-9X026

Description

32314-9X026 TAPERED ROLLER BEARING ASSY ; 70MM BORE 150MM OD 51MM CONE WD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32314; 70MM Bore; 150MM Outside Diameter; 54MM Width; Single Row

Part #

32314-9X026 (SET1083)

BDI #
1336956

Details

71945.45 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 71,945 / each
Ft 167,315 / each
BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.398
EAN
0053893449968
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32314
Assembly Number
90KM1
Assembly Components
X32314M (1) | Y32314M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32314M-90KM1
Weight / LBS
9.317
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32314; 70MM Bore; 150MM Outside Diameter; 54MM Width; Single Row
Assembly Width
2.126 Inch | 54 Millimeter
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter