

TIMKEN
TIMKEN
32314M 90KM1
TIMKEN TIMKEN
Description
32314M 91KM1 TAPERED ROLLER BEARING ; BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32314; 70MM Bore; 150MM Outside Diameter; 54MM Width; Single Row
Part #
32314M 90KM1
BDI #
23924806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32314M-90KM1/p/23924806
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.23
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32314
Assembly Number
90KM1
Assembly Components
X32314M (1) | Y32314M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Through Hardened Components
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
32314M-90KM1
Weight / LBS
9.317
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32314; 70MM Bore; 150MM Outside Diameter; 54MM Width; Single Row
Bore
2.756 Inch | 70 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Assembly Width
2.126 Inch | 54 Millimeter