

TIMKEN
TIMKEN
32319-9X241
TIMKEN TIMKEN
Description
32319-9X241
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32319; 95MM Bore; 200MM Outside Diameter; 71.5MM Width; Single Row
Part #
32319-9X241
BDI #
20353091
Details
264422.91
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32319-9X241/p/20353091
Your Price
Ft 264,423 / each
Ft 614,937 / each BDIExpress
Ft 614,937 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.412
EAN
0053893074412
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32319
Assembly Number
9X241
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32319; 95MM Bore; 200MM Outside Diameter; 71.5MM Width; Single Row
Bore
3.74 Inch | 95 Millimeter
Assembly Width
2.815 Inch | 71.5 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter