

SKF
SKF
32960/L4B
SKF SKF
Description
32960/L4B TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32960; 300MM Bore; 420MM Outside Diameter; 81MM Width; Single Row
Part #
32960/L4B
BDI #
22784077
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32960-L4B/p/22784077
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
43.7
EAN
7316575683924
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32960
Assembly Components
X32960 (1) | Y32960 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32960; 300MM Bore; 420MM Outside Diameter; 81MM Width; Single Row
Assembly Width
3.189 Inch | 81 Millimeter
Outside Diameter
16.535 Inch | 420 Millimeter
Bore
11.811 Inch | 300 Millimeter