

SKF
SKF
32972/L4B
SKF SKF
Description
32972/L4B TAPERED RLR BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32972; 360MM Bore; 480MM Outside Diameter; 76MM Width; Single Row
Part #
32972/L4B
BDI #
23035520
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/32972-L4B/p/23035520
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
32972
Assembly Components
X32972 (1) | Y32972 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 32972; 360MM Bore; 480MM Outside Diameter; 76MM Width; Single Row
Bore
14.173 Inch | 360 Millimeter
Assembly Width
2.992 Inch | 76 Millimeter
Outside Diameter
18.898 Inch | 480 Millimeter