KOYO
KOYO
33006
KOYO KOYO
Description
33006
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33006; 30MM Bore; 55MM Outside Diameter; 20MM Width; Single Row
Part #
33006
BDI #
1476315
Details
2024.4
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33006/p/1476315
Your Price
Ft 2,024 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.2
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33006
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.44754
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33006; 30MM Bore; 55MM Outside Diameter; 20MM Width; Single Row
Outside Diameter
2.165 Inch | 55 Millimeter
Bore
1.181 Inch | 30 Millimeter
Assembly Width
0.787 Inch | 20 Millimeter