

TIMKEN
TIMKEN
33012-9X025
TIMKEN TIMKEN
Description
33012-9X025
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33012; 60MM Bore; 95MM Outside Diameter; 27MM Width; Single Row
Part #
33012-9X025
BDI #
1424471
Details
6567.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33012-9X025/p/1424471
Your Price
Ft 6,567 / each
Ft 67,789 / each BDIExpress
Ft 67,789 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.678
EAN
0053893046297
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33012
Assembly Number
90KA1
Assembly Components
X33012M (1) | Y33012M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.51
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33012; 60MM Bore; 95MM Outside Diameter; 27MM Width; Single Row
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter