

SKF
SKF
33109
SKF SKF
Description
33109 TAPERED ROLLER BRG ; 45MMX80MMX26MM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33109; 45MM Bore; 80MM Outside Diameter; 26MM Width; Single Row
Part #
33109
BDI #
1419345
Details
27838.72
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33109/p/1419345
Your Price
Ft 27,839 / each
Ft 53,536 / each BDIExpress
Ft 53,536 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.553
EAN
7316577327758
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33109
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.21254
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33109; 45MM Bore; 80MM Outside Diameter; 26MM Width; Single Row
Assembly Width
1.024 Inch | 26 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.772 Inch | 45 Millimeter