

TIMKEN
TIMKEN
33211 90KA1
TIMKEN TIMKEN
Description
33211 90KA1
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33211; 55MM Bore; 100MM Outside Diameter; 35MM Width; Single Row
Part #
33211-90KA1
BDI #
1424498
Details
25399.24
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33211-90KA1/p/1424498
Your Price
Ft 25,399 / each
Ft 59,068 / each BDIExpress
Ft 59,068 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.139
EAN
0053893260884
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33211
Assembly Number
92KA1
Assembly Components
X33211 (1) | Y33211 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
33211-90KA1
Weight / LBS
2.614
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33211; 55MM Bore; 100MM Outside Diameter; 35MM Width; Single Row
Assembly Width
1.378 Inch | 35 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter