BDI APPROVED BEARING
BDI APPROVED BEARING
33212
BDI APPROVED BEARING BDI APPROVED BEARING
Description
33212
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33212; 60MM Bore; 110MM Outside Diameter; 38MM Width; Single Row
Part #
33212
BDI #
1482247
Details
2268.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33212/p/1482247
Your Price
Ft 2,268 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
33212
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33212; 60MM Bore; 110MM Outside Diameter; 38MM Width; Single Row
Bore
2.362 Inch | 60 Millimeter
Assembly Width
1.496 Inch | 38 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter