

CX BEARING
CX BEARING
33213 A
CX BEARING CX BEARING
Description
33213 A
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33213; 65MM Bore; 120MM Outside Diameter; 41MM Width; Single Row
Part #
33213 A
BDI #
1466856
Details
3626.7
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33213-A/p/1466856
Your Price
Ft 3,627 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Basic Number
33213
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Modified Internal Design
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33213; 65MM Bore; 120MM Outside Diameter; 41MM Width; Single Row
Outside Diameter
4.724 Inch | 120 Millimeter
Assembly Width
1.614 Inch | 41 Millimeter
Bore
2.559 Inch | 65 Millimeter