

TIMKEN
TIMKEN
33216-9X029
TIMKEN TIMKEN
Description
33216 ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X33216; 80MM Bore; 140MM Outside Diameter; 46MM Width; Single Row
Part #
33216-9X029 (SET1116)
BDI #
1424503
Details
65989.95
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33216-9X029/p/1424503
Your Price
Ft 65,990 / each
Ft 153,465 / each BDIExpress
Ft 153,465 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.884
EAN
0053893046891
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
X33216
Assembly Components
X33216 (1) | Y33216 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number X33216; 80MM Bore; 140MM Outside Diameter; 46MM Width; Single Row
Outside Diameter
5.512 Inch | 140 Millimeter
Assembly Width
1.811 Inch | 46 Millimeter
Bore
3.15 Inch | 80 Millimeter