

TIMKEN
TIMKEN
33217DFC305-90KB5
TIMKEN TIMKEN
Description
33217DFC305-90KB5 TAPERED ROLLER BEARING ; METRIC 2TS ASSY 4-8 OD
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 33217DFC305; 85MM Bore; 150MM Outside Diameter; 98MM Width; Double Row
Part #
33217DFC305-90KB5
BDI #
24619607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/33217DFC305-90KB5/p/24619607
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
7.394
EAN
0053893810096
Product Group - BDI
B04334
Precision Class
Class K
Component
Assembly
Basic Number
33217DFC305
Assembly Number
90KB5
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
16.193
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number 33217DFC305; 85MM Bore; 150MM Outside Diameter; 98MM Width; Double Row
Assembly Width
3.858 Inch | 98 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter