

TIMKEN
TIMKEN
3381-90033
TIMKEN TIMKEN
Description
3381-90033
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3381; 1-1/2" Bore; 3-5/32" Outside Diameter; 2-5/16" Width; Double Row
Part #
100084530
BDI #
1337284
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/3381-90033/p/1337284
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.383
EAN
0053893125886
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
3381
Assembly Number
90033
Assembly Components
3381 (2) | 3320 (2) | Y2S-3320 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3381-90033
Weight / LBS
3.205
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 3381; 1-1/2" Bore; 3-5/32" Outside Diameter; 2-5/16" Width; Double Row
Assembly Width
2.313 Inch | 58.75 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.156 Inch | 80.167 Millimeter